- Gold-Mirror Lens
- Burgundy Frame Safety Glasses
| Lens Color | Gold-Mirror |
| Frame Color | Burgundy |
| Frame Material | Aluminum/Magnesium |
| Lens Material | Polycarbonate |
| Series | 400 |
| Weight | 0.0 LB |
| Lens Color | Gold-Mirror |
| Frame Color | Burgundy |
| Frame Material | Aluminum/Magnesium |
| Lens Material | Polycarbonate |
| Series | 400 |
| Weight | 0.0 LB |