- Red Mirror Lens
- Amber Frame Safety Glasses
| Lens Color | Red Mirror |
| Frame Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Frame Color | Amber |
| Series | 500 |
| Weight | 0.0 LB |
| Lens Color | Red Mirror |
| Frame Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Frame Color | Amber |
| Series | 500 |
| Weight | 0.0 LB |