- Indoor/Outdoor Mirror Lens
- Blue Frame Safety Glasses
| Series | 500 |
| Frame Color | Blue |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Weight | 0.0 LB |
| Series | 500 |
| Frame Color | Blue |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Weight | 0.0 LB |