- Gray Lens
- Gray Frame
- Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Lens Coating | Hard Coat |
| Resistance | UV |
| Frame Color | Gray |
| Weight | 0.0 LB |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Lens Coating | Hard Coat |
| Resistance | UV |
| Frame Color | Gray |
| Weight | 0.0 LB |