- Gray Lens
- Gray Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Resistance | UV |
| Weight | 0.0 LB |
| Lens Material | Polycarbonate |
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Resistance | UV |
| Weight | 0.0 LB |