- Amber Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Lens Color | Amber |
| Temple Color | Orange Accent Temple Tips |
| Weight | 0.0 LB |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Lens Color | Amber |
| Temple Color | Orange Accent Temple Tips |
| Weight | 0.0 LB |