- Indoor/Outdoor Mirror Lens
- Black Frame Safety Glasses
| Temple Color | Orange Accent Temple Tips |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Black |
| Weight | 0.0 LB |
| Temple Color | Orange Accent Temple Tips |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Black |
| Weight | 0.0 LB |