- Clear Lens
- Silver Frame
- Anti-Fog, Hard Coat Lens Coating
- Safety Glasses
| Frame Color | Silver |
| Lens Coating | Anti-Fog, Hard Coat |
| Resistance | Scratch, UV |
| Lens Color | Clear |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Weight | 0.1 LB |
| Frame Color | Silver |
| Lens Coating | Anti-Fog, Hard Coat |
| Resistance | Scratch, UV |
| Lens Color | Clear |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Weight | 0.1 LB |