- Black Frames
- Adjustable Temples
- Clear Lens
- Lexa Safety Eyewear
| Frame Size | Medium |
| Nose Bridge | Universal |
| Lens Color | Clear |
| Frame Color | Black |
| Temple Style | Adjustable |
| Frame Material | Polycarbonate |
| Temple Color | Black |
| Weight | 0.07 LB |
| Frame Size | Medium |
| Nose Bridge | Universal |
| Lens Color | Clear |
| Frame Color | Black |
| Temple Style | Adjustable |
| Frame Material | Polycarbonate |
| Temple Color | Black |
| Weight | 0.07 LB |