- Clear Lexa Replacement Lens
- Medium
| Size Group | Medium |
| Lens Type | Lexa |
| Size (text) | Medium |
| Material | Polycarbonate |
| Lens Coating | DX™ Anti-Fog, Scratch Resistant |
| Lens Color | Clear |
| Weight | 0.05 LB |
| Size Group | Medium |
| Lens Type | Lexa |
| Size (text) | Medium |
| Material | Polycarbonate |
| Lens Coating | DX™ Anti-Fog, Scratch Resistant |
| Lens Color | Clear |
| Weight | 0.05 LB |