- Gray Lexa Replacement Lens
- Medium
| Material | Polycarbonate |
| Size (text) | Medium |
| Size Group | Medium |
| Lens Color | Gray |
| Lens Coating | DX™ Anti-Fog, Scratch Resistant |
| Lens Type | Lexa |
| Weight | 0.08 LB |
| Material | Polycarbonate |
| Size (text) | Medium |
| Size Group | Medium |
| Lens Color | Gray |
| Lens Coating | DX™ Anti-Fog, Scratch Resistant |
| Lens Type | Lexa |
| Weight | 0.08 LB |