- Fectoggles™ Impact Goggles
- Size Group: Medium
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Size Group | Medium |
| Ventilation | Indirect |
| Lens Color | Gray |
| Style | Adjustable Temples |
| Weight | 0.3 LB |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Size Group | Medium |
| Ventilation | Indirect |
| Lens Color | Gray |
| Style | Adjustable Temples |
| Weight | 0.3 LB |