- Dust Gogglegear Replacement Safety Eyewear
- Medium
compliances
- 0
| Frame Color | Black |
| Size (text) | Medium |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Lens Material | Polycarbonate |
| Nose Bridge | Universal |
| Lens Color | Clear |
| Ventilation | Indirect |
| Size Group | Medium |
| Style | Standard Bridge |
| Weight | 0.04 LB |

