- GoggleGear™ for Lexa®
- Size Group: Large
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Ventilation | Indirect |
| Lens Color | Clear |
| Style | High Set Bridge |
| Frame Style | Adjustable Temples |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Size Group | Large |
| Weight | 0.086 LB |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Ventilation | Indirect |
| Lens Color | Clear |
| Style | High Set Bridge |
| Frame Style | Adjustable Temples |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Size Group | Large |
| Weight | 0.086 LB |