- Adjustable Temples
- Clear Lens
- Dust Gogglegear Safety Eyewear
compliances
- 0
| Frame Style | Adjustable Temples |
| Size Group | Medium |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Size (text) | Medium |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Temples | Adjustable |
| Nose Bridge | Universal |
| Style | Standard Bridge |
| Frame Color | Black |
| Ventilation | Indirect |
| Weight | 1.4 LB |

