- Head Strap Temples
- Clear Lens
- Dust Gogglegear Safety Eyewear
compliances
- 0
| Temples | Head Strap |
| Nose Bridge | Universal |
| Size Group | Large |
| Size (text) | Large |
| Frame Style | Strap |
| Frame Color | Black |
| Ventilation | Indirect |
| Lens Material | Polycarbonate |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Lens Color | Clear |
| Weight | 0.152 LB |

