- Centurion® Splash Goggles
- Clear Lens
| Strap Type | Chemical Resistant |
| Lens Material | Polycarbonate |
| Ventilation | Indirect |
| Lens Color | Clear |
| Frame Color | Clear |
| Lens Coating | Hard Coat |
| Strap Material | Rubber |
| Resistance | Chemical |
| Weight | 0.23 LB |
| Strap Type | Chemical Resistant |
| Lens Material | Polycarbonate |
| Ventilation | Indirect |
| Lens Color | Clear |
| Frame Color | Clear |
| Lens Coating | Hard Coat |
| Strap Material | Rubber |
| Resistance | Chemical |
| Weight | 0.23 LB |