- Clear Lens
- Black Frame
- Anti-Fog, Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Resistance | Anti-Fog, Scratch, UV |
| Frame Color | Black |
| Frame Material | Rubber |
| Lens Coating | Anti-Fog, Hard Coat |
| Weight | 0.0 LB |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Resistance | Anti-Fog, Scratch, UV |
| Frame Color | Black |
| Frame Material | Rubber |
| Lens Coating | Anti-Fog, Hard Coat |
| Weight | 0.0 LB |