- General Duty Splash Goggles
- Clear Lens
| Frame Color | Clear |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.25 LB |
| Frame Color | Clear |
| Lens Coating | DX™ Anti-Fog, Hard Coat |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.25 LB |