- AO 5 Star® Air Purifying Respirator
- Medium
| Resistance | Solid and liquid particulates oil resistant |
| Protected Area | Half Facepiece |
| Usage | General Protection |
| Size Group | Medium |
| Suspension Type | Strap |
| Body Material | Silicone |
| Type | Air Purifying Respirator (APR) |
| Weight | 0.75 LB |

