- Flexi-Star® Air-Purifying Half Mask Respirator
- Medium
| Body Material | TPR |
| Usage | General Protection |
| Type | Air Purifying Respirator (APR) |
| Size Group | Medium |
| Suspension Type | Strap |
| Protected Area | Half Facepiece |
| Weight | 0.45 LB |
| Body Material | TPR |
| Usage | General Protection |
| Type | Air Purifying Respirator (APR) |
| Size Group | Medium |
| Suspension Type | Strap |
| Protected Area | Half Facepiece |
| Weight | 0.45 LB |