- AO 5 Star® Air Purifying Respirator
- Small
| Size Group | Small |
| Usage | General Protection |
| Body Material | Silicone |
| Suspension Type | Strap |
| Protected Area | Half Facepiece |
| Type | Air Purifying Respirator (APR) |
| Weight | 0.66 LB |
| Size Group | Small |
| Usage | General Protection |
| Body Material | Silicone |
| Suspension Type | Strap |
| Protected Area | Half Facepiece |
| Type | Air Purifying Respirator (APR) |
| Weight | 0.66 LB |