- Escape Artist® Mouthbit Respirator
- Size Group: No size required
| Usage | Escape-acid gas |
| Resistance | Acid Gases |
| Type | Air Purifying Respirator (APR) |
| Size Group | No size required |
| Body Material | Vinyl |
| Weight | 0.67 LB |
| Usage | Escape-acid gas |
| Resistance | Acid Gases |
| Type | Air Purifying Respirator (APR) |
| Size Group | No size required |
| Body Material | Vinyl |
| Weight | 0.67 LB |