- X-IT® 8000 Mouthbit Respirator
- Size Group: No size required
| Body Material | Vinyl |
| Size Group | No size required |
| Resistance | Acid Gases |
| Usage | Escape-acid gas |
| Weight | 0.1 LB |
| Body Material | Vinyl |
| Size Group | No size required |
| Resistance | Acid Gases |
| Usage | Escape-acid gas |
| Weight | 0.1 LB |