- Omni Star Full Facepiece Respirator
- Medium
| Usage | General Protection |
| Lens Material | Polycarbonate |
| Protected Area | Full Facepiece |
| Type | Air Purifying Respirator (APR) |
| Size Group | Medium |
| Body Material | Silicone |
| Weight | 2.2 LB |
| Usage | General Protection |
| Lens Material | Polycarbonate |
| Protected Area | Full Facepiece |
| Type | Air Purifying Respirator (APR) |
| Size Group | Medium |
| Body Material | Silicone |
| Weight | 2.2 LB |