- Hex Power Drive
- 3/8" Torq-Set®
- 7/16" Hex Drive
- 1 1/4" Long
| Tip Size | 3/8 in |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Torq-Set® |
| Overall Length | 1.25 in |
| Drive Size | 7/16 in |
| Measuring System | Inch |
| Weight | 0.02 LB |
| Tip Size | 3/8 in |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Torq-Set® |
| Overall Length | 1.25 in |
| Drive Size | 7/16 in |
| Measuring System | Inch |
| Weight | 0.02 LB |