- Hex Power Drive
- 5/8" Torq-Set®
- 5/8" Hex Drive
- 1 1/4" Long
| Drive Size | 5/8 in |
| Tip Size | 5/8 in |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Overall Length | 1.25 in |
| Tip Type | Torq-Set® |
| Weight | 0.04 LB |
| Drive Size | 5/8 in |
| Tip Size | 5/8 in |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Overall Length | 1.25 in |
| Tip Type | Torq-Set® |
| Weight | 0.04 LB |