- Torq-Set® Insert Bits
- #1/4 Tip
- 1/4" Hex Drive
| Tip Size | #1/4 |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Type | Torq-Set® |
| Overall Length | 1 in |
| Weight | 0.12 LB |
| Tip Size | #1/4 |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Type | Torq-Set® |
| Overall Length | 1 in |
| Weight | 0.12 LB |