- Torq-Set® Insert Bits
- #5 Tip
- 1/4" Hex Drive
| Tip Type | Torx® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Tip Size | #5 |
| Drive Type | Hex |
| Weight | 0.01 LB |
| Tip Type | Torx® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Tip Size | #5 |
| Drive Type | Hex |
| Weight | 0.01 LB |