- Hex Power Drive
- #0 Torq-Set®
- 1/4" Hex Drive
- 3 1/2" Long
| Tip Size | #0 |
| Drive Size | 1/4 in |
| Overall Length | 3.5 in |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Weight | 0.02 LB |
| Tip Size | #0 |
| Drive Size | 1/4 in |
| Overall Length | 3.5 in |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Weight | 0.02 LB |