- Hex Power Drive
- 5/16" Torq-Set®
- 7/16" Hex Drive
- 3 1/2" Long
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Overall Length | 3.5 in |
| Operating Type | Power Tool |
| Tip Size | 5/16 in |
| Weight | 0.03 LB |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Overall Length | 3.5 in |
| Operating Type | Power Tool |
| Tip Size | 5/16 in |
| Weight | 0.03 LB |