- Hex Power Drive
- #4 Torq-Set®
- 1/4" Hex Drive
- 6" Long
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Tip Size | #4 |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Weight | 0.1 LB |
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Tip Size | #4 |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Drive Type | Hex |
| Tip Type | Torq-Set® |
| Weight | 0.1 LB |