- Hex Power Drive
- 4F-5R Slotted
- 1/4" Hex Drive
- 4" Long
| Tip Type | Slotted |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Tip Width | 0.187 in |
| Operating Type | Power Tool |
| Tip Thickness | 0.034 in |
| Tip Size | 4F-5R |
| Overall Length | 4 in |
| Measuring System | Inch |
| Weight | 0.05 LB |
| Tip Type | Slotted |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Tip Width | 0.187 in |
| Operating Type | Power Tool |
| Tip Thickness | 0.034 in |
| Tip Size | 4F-5R |
| Overall Length | 4 in |
| Measuring System | Inch |
| Weight | 0.05 LB |