- Hex Power Drive
- 5F-6R Slotted
- 1/4" Hex Drive
- 4" Long
| Tip Width | 0.215 in |
| Tip Thickness | 0.036 in |
| Drive Size | 1/4 in |
| Overall Length | 4 in |
| Tip Size | 5F-6R |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Measuring System | Inch |
| Weight | 4.0 LB |
| Tip Width | 0.215 in |
| Tip Thickness | 0.036 in |
| Drive Size | 1/4 in |
| Overall Length | 4 in |
| Tip Size | 5F-6R |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Measuring System | Inch |
| Weight | 4.0 LB |