- Hex Power Drive
- 6F-8R Slotted
- 1/4" Hex Drive
- 5" Long
| Tip Width | 1/4 in |
| Overall Length | 5 in |
| Tip Size | 6F-8R |
| Tip Thickness | 0.038 in |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Type | Slotted |
| Measuring System | Inch |
| Weight | 0.16 LB |
| Tip Width | 1/4 in |
| Overall Length | 5 in |
| Tip Size | 6F-8R |
| Tip Thickness | 0.038 in |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Type | Slotted |
| Measuring System | Inch |
| Weight | 0.16 LB |