- Hex Power Drive
- 1F-2R Slotted
- 1/4" Hex Drive
- 2 3/4" Long
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Thickness | 0.022 in |
| Overall Length | 2.75 in |
| Tip Size | 1F-2R |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Tip Type | Slotted |
| Tip Width | 0.122 in |
| Weight | 0.02 LB |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Thickness | 0.022 in |
| Overall Length | 2.75 in |
| Tip Size | 1F-2R |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Tip Type | Slotted |
| Tip Width | 0.122 in |
| Weight | 0.02 LB |