- Hex Power Drive
- 8F-10R Slotted
- 1/4" Hex Drive
- 3 1/2" Long
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Overall Length | 3.5 in |
| Tip Thickness | 0.042 in |
| Tip Width | 0.275 in |
| Tip Type | Slotted |
| Tip Size | 8F-10R |
| Measuring System | Inch |
| Weight | 0.6 LB |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Overall Length | 3.5 in |
| Tip Thickness | 0.042 in |
| Tip Width | 0.275 in |
| Tip Type | Slotted |
| Tip Size | 8F-10R |
| Measuring System | Inch |
| Weight | 0.6 LB |