- Hex Power Drive
- 12F-14R Slotted
- 1/4" Hex Drive
- 3 1/2" Long
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Thickness | 0.05 in |
| Measuring System | Inch |
| Tip Width | 0.36 in |
| Tip Type | Slotted |
| Tip Size | 12F-14R |
| Overall Length | 3.5 in |
| Weight | 0.45 LB |

