- Hex Power Drive
- 3F-4R Slotted
- 1/4" Hex Drive
- 6" Long
| Tip Type | Slotted |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Width | 0.151 in |
| Tip Thickness | 0.03 in |
| Measuring System | Inch |
| Tip Size | 3F-4R |
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Weight | 0.02 LB |
| Tip Type | Slotted |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Width | 0.151 in |
| Tip Thickness | 0.03 in |
| Measuring System | Inch |
| Tip Size | 3F-4R |
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Weight | 0.02 LB |