- Hex Power Drive
- 6F-8R Slotted
- 1/4" Hex Drive
- 6" Long
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Tip Width | 1/4 in |
| Overall Length | 6 in |
| Tip Size | 6F-8R |
| Drive Type | Hex |
| Tip Thickness | 0.038 in |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Weight | 0.2 LB |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Tip Width | 1/4 in |
| Overall Length | 6 in |
| Tip Size | 6F-8R |
| Drive Type | Hex |
| Tip Thickness | 0.038 in |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Weight | 0.2 LB |