- Phillips® Insert Bit
- 1/4" Hex Drive
- #1 Tip Size
- 1 1/2" Overall Length
| Overall Length | 1.5 in |
| Drive Size | 1/4 in |
| Tip Size | #1 |
| Drive Type | Hex |
| Weight | 0.02 LB |
| Overall Length | 1.5 in |
| Drive Size | 1/4 in |
| Tip Size | #1 |
| Drive Type | Hex |
| Weight | 0.02 LB |