- Phillips® Insert Bit
- 1/4" Hex Drive
- #2 Tip Size
- 2 1/2" Overall Length
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Size | #2 |
| Overall Length | 2.5 in |
| Weight | 0.02 LB |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Size | #2 |
| Overall Length | 2.5 in |
| Weight | 0.02 LB |