- ACR® Phillips® Insert Bit
- 1/4" Hex Drive
- #3 Tip Size
- 1" Overall Length
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Size | #3 |
| Overall Length | 1 in |
| Weight | 0.13 LB |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Tip Size | #3 |
| Overall Length | 1 in |
| Weight | 0.13 LB |