Skip to content Skip to navigation menu
Apex071-440-3-ACR3-RX

071-440-3-ACR3-RX

ACR® Phillips® Insert Bit
Item #104699239
  • ACR® Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 1" Overall Length
Apex071-440-3-ACR3-RX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ACR® Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 1" Overall Length
Tip Size #3
Drive Type Hex
Drive Size 1/4 in
Overall Length 1 in
Weight 0.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison