Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Apex071-440-32X

071-440-32X

Phillips® Insert Bit
Item #101553926
  • Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 2" Overall Length
Apex071-440-32X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 2" Overall Length
Drive Size 1/4 in
Drive Type Hex
Tip Size #3
Overall Length 2 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison