Skip to content Skip to navigation menu
Apex071-440-34X

071-440-34X

Phillips® Insert Bit
Item #104716538
  • Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 4" Overall Length
Apex071-440-34X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit
  • 1/4" Hex Drive
  • #3 Tip Size
  • 4" Overall Length
Tip Size #3
Drive Type Hex
Overall Length 4 in
Drive Size 1/4 in
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison