- Slotted Insert Bit for Screw Size 2F-3R
- 1/4" Hex Drive
- 1" Overall Length
| Blade Width | 0.14 in |
| Drive Type | Hex |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Screw Sizes | 2F-3R |
| Blade Thickness | 0.025 in |
| Weight | 0.03 LB |
| Blade Width | 0.14 in |
| Drive Type | Hex |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Screw Sizes | 2F-3R |
| Blade Thickness | 0.025 in |
| Weight | 0.03 LB |