- Slotted Insert Bit for Screw Size 3F-4R
- 1/4" Hex Drive
- 1" Overall Length
| Blade Thickness | 0.03 in |
| Drive Size | 1/4 in |
| Blade Width | 0.154 in |
| Drive Type | Hex |
| Screw Sizes | 3F-4R |
| Overall Length | 1 in |
| Weight | 0.01 LB |
| Blade Thickness | 0.03 in |
| Drive Size | 1/4 in |
| Blade Width | 0.154 in |
| Drive Type | Hex |
| Screw Sizes | 3F-4R |
| Overall Length | 1 in |
| Weight | 0.01 LB |