- Slotted Insert Bit for Screw Size 4F-5R
- 1/4" Hex Drive
- 1 1/2" Overall Length
| Screw Sizes | 4F-5R |
| Blade Width | 0.185 in |
| Blade Thickness | 0.034 in |
| Overall Length | 1.5 in |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.06 LB |
| Screw Sizes | 4F-5R |
| Blade Width | 0.185 in |
| Blade Thickness | 0.034 in |
| Overall Length | 1.5 in |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.06 LB |