- Slotted Insert Bit for Screw Size 4F-5R
- 1/4" Hex Drive
- 1" Overall Length
| Drive Size | 1/4 in |
| Blade Thickness | 0.034 in |
| Drive Type | Hex |
| Blade Width | 0.185 in |
| Overall Length | 1 in |
| Screw Sizes | 4F-5R |
| Weight | 0.08 LB |
| Drive Size | 1/4 in |
| Blade Thickness | 0.034 in |
| Drive Type | Hex |
| Blade Width | 0.185 in |
| Overall Length | 1 in |
| Screw Sizes | 4F-5R |
| Weight | 0.08 LB |